!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EVACUATOR,6 GAL RESERVOIR CAP

EVACUATOR,6 GAL RESERVOIR CAP

LINCOLN

EVACUATOR,6 GAL RESERVOIR CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EVACUATOR,6 GAL RESERVOIR CAP

EVACUATOR,6 GAL RESERVOIR CAP

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,076.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC3652
  • Mfr. Model # 3652
  • UNSPSC # 26101726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.3 lbs

Product Details

Fluid evacuator, air-operated, dipstick tube extraction, reservoir capacity liters: 24, reservoir capacity gallons: 6, inludes: dipstick wands flexible 3, dipstick wands rigid: 2, dipstick tube adapters for BMW (1), Volkswagon (1), wheels rigid (2) 5 in., casters swivel (2), casters swivel (2), wire-reinforced evacuation hose 10', gauges to indicate vacuum level and fluid level in tank.

Technical Specs

  • ItemEvacuator
  • Reservoir Capacity6 gal
  • Includes(2) Casters Swivel, (2) Casters Swivel, (2) Dipstick Wands Rigid, (2) Wheels Rigid, (3) Dipstick Wands Flexible, BMW Dipstick Tube Adapter, Gauge, Wire-Reinforced Evacuation Hose, Volkswagen Dipstick Tube Adapter
  • Hose Length 10 ft
  • Power Source Pneumatic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list