!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHETE, 24 IN OVERALL L, 22 IN CUTTING EDGE L, STEEL, RUBBER, 1 LB WT, UNFINISHED

MACHETE, 24 IN OVERALL L, 22 IN CUTTING EDGE L, STEEL, RUBBER, 1 LB WT, UNFINISHED

GERBER

MACHETE, 24 IN OVERALL L, 22 IN CUTTING EDGE L, STEEL, RUBBER, 1 LB WT, UNFINISHED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHETE, 24 IN OVERALL L, 22 IN CUTTING EDGE L, STEEL, RUBBER, 1 LB WT, UNFINISHED

MACHETE, 24 IN OVERALL L, 22 IN CUTTING EDGE L, STEEL, RUBBER, 1 LB WT, UNFINISHED

GERBER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.51 / each

EHC: EHC :
Min Qty 3 = $388.53

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GER31-002848N
  • Mfr. Model # 31-002848
  • UNSPSC # 27112001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

This machete includes sheath and has a 6 inch rubber handle and a 18 inch steel blade. It features long, straight blade and is designed for use with for chopping tree limbs, for clearing brush. This product has a length of 24 inches.

Technical Specs

  • ItemMachete
  • Blade DesignStraight
  • Blade FinishUnfinished
  • Blade MaterialSteel
  • FeaturesLong, Straight Blade
  • Handle Length6 in
  • Handle StyleErgonomic
  • Includes Cushioned GripCushioned Grip Included
  • Overall Length24 in
  • Single or Double EdgedSingle Edge
  • Application For Chopping Tree Limbs, For Clearing Brush
  • Blade Edge Type Smooth
  • Blade Length 18 in
  • Cutting Edge Length 22 in
  • Grip Material Polypropylene
  • Handle Material Rubber
  • Includes Sheath
  • Includes Sheath Sheath Included
  • Sickle Hook No Sickle Hook
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list