!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
2K EPOXY PRIMER & SEALER, 15 MIN DRY, OSHA, GREY, 2.32 LB/USG TO 278 G/L VOC, 3.78 LITRES

2K EPOXY PRIMER & SEALER, 15 MIN DRY, OSHA, GREY, 2.32 LB/USG TO 278 G/L VOC, 3.78 LITRES

PROFORM

2K EPOXY PRIMER & SEALER, 15 MIN DRY, OSHA, GREY, 2.32 LB/USG TO 278 G/L VOC, 3.78 LITRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2K EPOXY PRIMER & SEALER, 15 MIN DRY, OSHA, GREY, 2.32 LB/USG TO 278 G/L VOC, 3.78 LITRES

2K EPOXY PRIMER & SEALER, 15 MIN DRY, OSHA, GREY, 2.32 LB/USG TO 278 G/L VOC, 3.78 LITRES

PROFORM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $240.91 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRFPF661C
  • Mfr. Model # PF 661C
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.23 lbs

Product Details

This 3.78-litre, grey, 2K epoxy primer and sealer is designed to be used as a corrosion-resistant primer, and is chromate- and isocyanate-free. It has a quick dry time of 15 minutes and provides a good topcoat holdout. It meets OSHA standards.

Technical Specs

  • ItemPrimer
  • Compatible Surface MaterialAluminum, Fibreglass, Metal
  • Container Size3.78 L
  • Dry Time to Recoat20 min
  • FlammabilityFlammable
  • StandardsOSHA
  • Colour Family Grey
  • Colour Grey
  • Dry Time 15 min
  • Features Direct to Metal, Excellent Adhesion, Excellent Colour Holdout
  • Resistance Properties Corrosion-Resistant
  • VOC Content 260 g/L
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list