!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY HP SAFETY GREEN 1USG

EPOXY HP SAFETY GREEN 1USG

RUST-OLEUM

EPOXY HP SAFETY GREEN 1USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY HP SAFETY GREEN 1USG

EPOXY HP SAFETY GREEN 1USG

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $238.78 / GALLON

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM9133-402
  • Mfr. Model # 9133-402
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 807
  • Shipping Weight 17.3 lbs

Product Details

High performance epoxy 2 component system, 9100 series. Designed to provide high-performance service in moderate to severe environments. Primarily intended for use directly on sound rusted steel with minimum surface preparation.

Technical Specs

  • ItemEpoxy Paint Base
  • Coating TypeDTM Coating
  • Series Number9100
  • Coating ApplicationFast Cure, Immersion, Low Temperature, Standard
  • Surface MaterialConcrete, Galvanized Metal, Masonry, Metal, Steel
  • Container Size1 gal
  • Activator RequiredYes
  • Dry Time to RecoatDepends On Activator
  • Maximum Application Temperature60 Degrees F
  • Minimum Application Temperature40 Degrees F
  • Resistance PropertiesAbrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
  • StandardsUSDA Acceptable
  • Activator, Base, Paint or Primer Base
  • Number of Components 2-Step System
  • Formulation Epoxy Mastic
  • Surface Texture Rough, Smooth
  • Coverage Area Varies
  • Container Type Can
  • Compatible Activator Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
  • Heat Resistant No
  • Maximum Temperature Resistance 300 Degrees F
  • Primer Required Yes
  • Sheen Semi-Gloss
  • Use Location Exterior, Interior
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list