!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, 9460, HEAT CURED, 50 ML, DUAL-CARTRIDGE, GREY, PASTE

EPOXY ADHESIVE, 9460, HEAT CURED, 50 ML, DUAL-CARTRIDGE, GREY, PASTE

LOCTITE

EPOXY ADHESIVE, 9460, HEAT CURED, 50 ML, DUAL-CARTRIDGE, GREY, PASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, 9460, HEAT CURED, 50 ML, DUAL-CARTRIDGE, GREY, PASTE

EPOXY ADHESIVE, 9460, HEAT CURED, 50 ML, DUAL-CARTRIDGE, GREY, PASTE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.43 / each

EHC: EHC :
Min Qty 25 = $1,235.75

Compliance and Restrictions

This product must be purchased in quantities of 25 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT398467R
  • Mfr. Model # 398467
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Epoxy structural adhesives, often referred to as "epoxies," provide the highest bonding strength for most materials compared to other structural adhesives like acrylic and urethane. They are used in building, home construction, and manufacturing because of their durability and resistance to chemicals, high heat, and weathering.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodHeat
  • FeaturesEasy to Mix, Easy to Dispense, Extended Worklife, Fatigue Resistant, Impact Resistant, Quick Heat Response, Resistant to Automotive Fluids, Smooth Paste
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedEngineering Thermoplastic, Metal, Laminate
  • VOC Content Weight PercentageLess Than 1%
  • Working Time50 min
  • Resin TypeEpoxy
  • Shear Strength3,500 psi
  • Total Volume50 mL
  • Mixing Ratio1:1
  • Primary ApplicationsGeneral Purpose
  • Full Cure Time3 day
  • Hardener ColourBlack
  • Container Type Dual-Cartridge
  • Cured Colour Gray
  • For Use With Dual Cartridge Applicator
  • Interior/Exterior Interior Only
  • Marine Grade No
  • VOC Content Weight Less Than 10 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 250 Degrees F
  • Series 9460
  • Standards RoHS
  • Maximum Viscosity 250,000 cps
  • Non-Sagging Yes
  • Application Method Two-Part Dispenser
  • Tensile Strength 4,400 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list