!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, 608, HEAT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, PASTE

EPOXY ADHESIVE, 608, HEAT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, PASTE

LOCTITE

EPOXY ADHESIVE, 608, HEAT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, PASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, 608, HEAT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, PASTE

EPOXY ADHESIVE, 608, HEAT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, PASTE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.25 / each

EHC: EHC :
Min Qty 29 = $1,254.25

Compliance and Restrictions

This product must be purchased in quantities of 29 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT398455R
  • Mfr. Model # 398455
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This 608 epoxy adhesive is clear and comes in a dual-cartridge. It meets the standards for ASTM D1002, ASTM D149, ASTM D150, ASTM D257, ASTM D638, ASTM D696. This epoxy adhesive features easy to mix, fast-setting and includes resin and hardener. In addition, it has a working time of five minutes. It is not water-resistant.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodHeat
  • FeaturesEasy to Mix, Fast-Setting
  • Interior/ExteriorInterior
  • Marine GradeNo
  • VOC Content Weight PercentageLess Than 0.4%
  • Working Time5 min
  • Resin TypeEpoxy
  • Shear Strength2,980 psi
  • Total Volume50 mL
  • Non-SaggingYes
  • Application MethodTwo-Part Dispenser
  • Container Type Dual-Cartridge
  • Cured Colour Clear
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Metal, Plastic
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 130 Degrees F
  • Series 608
  • Standards ASTM D1002, ASTM D149, ASTM D150, ASTM D257, ASTM D638, ASTM D696
  • Maximum Viscosity 450,000 cP
  • Primary Applications General Purpose
  • Full Cure Time 24 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list