!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, E-40FL, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREY, GEL

EPOXY ADHESIVE, E-40FL, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREY, GEL

LOCTITE

EPOXY ADHESIVE, E-40FL, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREY, GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, E-40FL, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREY, GEL

EPOXY ADHESIVE, E-40FL, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, GREY, GEL

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.32 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT237102R
  • Mfr. Model # 237102
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This E-40FL epoxy adhesive is grey and comes in a dual-cartridge. It meets the standards for ISO 13445, ISO 4587, ISO 527-2, ISO 868. This epoxy adhesive features electrically insulating, impact resistant, shock resistant and includes resin and hardener. In addition, it is for use with dual cartridge applicator, it has a working time of 40 minutes and has a tensile strength of 3,210 psi.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesElectrically Insulating, Impact Resistant, Shock Resistant
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedCeramic, Glass, Masonry, Metal, Plastic, Wood
  • VOC Content Weight PercentageLess Than 1%
  • Working Time40 min
  • Resin TypeEpoxy
  • Shear Strength640 psi
  • Total Volume50 mL
  • Minimum Viscosity70,000 cP
  • Primary ApplicationsGeneral Purpose
  • Full Cure Time24 hr
  • Hardener ColourGrey
  • Container Type Dual-Cartridge
  • Cured Colour Grey
  • For Use With Dual Cartridge Applicator
  • Interior/Exterior Interior
  • Marine Grade No
  • VOC Content Weight Less Than 10 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 250 Degrees F
  • Series E-40FL
  • Standards ISO 13445, ISO 4587, ISO 527-2, ISO 868
  • Maximum Viscosity 70,000 cP
  • Non-Sagging No
  • Application Method Two-Part Dispenser
  • Tensile Strength 3,210 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list