!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, E-05CL, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

EPOXY ADHESIVE, E-05CL, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

LOCTITE

EPOXY ADHESIVE, E-05CL, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, E-05CL, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

EPOXY ADHESIVE, E-05CL, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.06 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT237099R
  • Mfr. Model # 237099
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Epoxy structural adhesives, often referred to as "epoxies," provide the highest bonding strength for most materials compared to other structural adhesives like acrylic and urethane. They are used in building, home construction, and manufacturing because of their durability and resistance to chemicals, high heat, and weathering.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesElectrically Insulating, Fast-Setting, Industrial Grade, Medium Viscosity
  • Interior/ExteriorInterior Only
  • Marine GradeNo
  • VOC Content WeightLess Than 10 g/L
  • Water ResistanceNot Water-Resistant
  • Maximum Performance Temperature180 Degrees F
  • SeriesE-05CL
  • StandardsASTM D1002
  • Maximum Viscosity2,250 cps
  • Non-SaggingNo
  • Application MethodTwo-Part Dispenser
  • Tensile Strength270 psi
  • Container Type Dual-Cartridge
  • Cured Colour Clear
  • Included Components Resin and Hardener
  • Low Odor Yes
  • Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Rubber, Wood
  • VOC Content Weight Percentage Less Than 1%
  • Working Time 3 min
  • Resin Type Epoxy
  • Shear Strength 1,430 psi
  • Total Volume 50 mL
  • Mixing Ratio 1:1
  • Primary Applications General Purpose
  • Full Cure Time 24 hr
  • Hardener Colour Clear
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list