!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENGINE DRIVEN PUMP, 3 1/2 HORSEPOWER, 2 IN FNPT, 2 IN FNPT, 190 GPM FLOW RATE AT 20 FT OF HEAD, OPEN

ENGINE DRIVEN PUMP, 3 1/2 HORSEPOWER, 2 IN FNPT, 2 IN FNPT, 190 GPM FLOW RATE AT 20 FT OF HEAD, OPEN

BANJO

ENGINE DRIVEN PUMP, 3 1/2 HORSEPOWER, 2 IN FNPT, 2 IN FNPT, 190 GPM FLOW RATE AT 20 FT OF HEAD, OPEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE DRIVEN PUMP, 3 1/2 HORSEPOWER, 2 IN FNPT, 2 IN FNPT, 190 GPM FLOW RATE AT 20 FT OF HEAD, OPEN

ENGINE DRIVEN PUMP, 3 1/2 HORSEPOWER, 2 IN FNPT, 2 IN FNPT, 190 GPM FLOW RATE AT 20 FT OF HEAD, OPEN

BANJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $918.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6ANP1
  • Mfr. Model # 200P-3
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.55 lbs

Technical Specs

  • ItemEngine Driven Pump
  • Discharge Diameter2 in
  • Discharge Pressure - Maximum55 psi
  • Engine BrandBriggs & Stratton
  • Flow Rate @ 10 ft of Head200 gpm
  • For Media TypeClear Water
  • Horsepower3 1/2 hp
  • Impeller DesignOpen
  • Inlet GenderFemale
  • Liquid Temperature - Maximum150 Degrees F
  • Feet of Head - Maximum120 ft
  • Overall Length19 in
  • Power SourceGas Engine
  • Rotation Speed - Maximum3,600 RPM
  • Self-Priming Lift - Maximum12 ft
  • StandardsEPA
  • Tank Capacity0.75 gal
  • Series200 Series Poly
  • Body Material Polypropylene
  • Discharge Gender Female
  • Discharge Standard NPT
  • Engine Size 127 cc
  • Flow Rate @ 20 ft of Head 190 gpm
  • Frame Material Polypropylene
  • Ignition Type Solid State
  • Inlet Diameter 2 in
  • Inlet Standard NPT
  • Manufacturers Warranty Length 1 yr
  • Overall Height 13 in
  • Overall Width 9 in
  • Pump Mechanism Centrifugal
  • Seal Material EPDM
  • Solids Diameter - Maximum 0 in
  • Suction Lift - Maximum 12 ft
  • Volute Material Polypropylene
  • Application Agricultural
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list