!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENGINE-DRIVEN WELDER, BOBCAT 260 LP, LIQUID PROPANE, 21 HP, KOHLER CH730

ENGINE-DRIVEN WELDER, BOBCAT 260 LP, LIQUID PROPANE, 21 HP, KOHLER CH730

MILLER

ENGINE-DRIVEN WELDER, BOBCAT 260 LP, LIQUID PROPANE, 21 HP, KOHLER CH730 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ENGINE-DRIVEN WELDER, BOBCAT 260 LP, LIQUID PROPANE, 21 HP, KOHLER CH730

ENGINE-DRIVEN WELDER, BOBCAT 260 LP, LIQUID PROPANE, 21 HP, KOHLER CH730

MILLER

Clearance Price :
$15,156.92 / EACH

Your Price : $20,209.23 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907794
  • Mfr. Model # 907794
  • UNSPSC # 23271400
  • CATALOGUE PAGE # 1454
  • Shipping Weight 510.0 lbs

Product Details

This Bobcat 260 LP engine driven welder is model 907794 and includes GFCI receptacle. In addition, it is for use with: aluminum, stainless steel, steel and for applications including fabrication, farm, maintenance, ranch, repair, structural steel work, use as a stand-alone generator, work truck. It has an overall depth of 40½ inches, an overall width of 20 inches, an overall height of 32¾ inches, and weighs 501 pounds. It can be used for arc cutting, MIG, stick, TIG welding.

Technical Specs

  • ItemEngine Driven Welder
  • For Material TypeAluminum, Stainless Steel, Steel
  • MIG Welding Output @ Duty Cycle0.6, 1, 260 A @ 28V, 275 A @ 25V
  • PolarityAC, DC
  • Stick Welding Maximum Output Current260 A
  • Stick Welding Output @ Duty Cycle0.6, 1, 100% (DC), 225 A @ 25V, 260 A @ 25V, 260 A @ 25V
  • TIG Welding Minimum Output Current40 A
  • Welding ModeCC/CV
  • ApplicationFabrication, Farm, Maintenance, Ranch, Repair, Structural Steel Work, Use as a Stand-Alone generator, Work Truck
  • Continuous Auxiliary Power9,500 W
  • Engine ModelKohler CH730
  • Generator Outlets20 A 120V GFCI 5-20R, 50 A 120/240V 14-50R
  • IncludesGFCI Receptacle
  • Oil Capacity1.5 qt
  • Overall Height32 3/4 in
  • Peak Auxiliary Power11,000 W
  • Sound Level72.5 dB
  • Weight501 lb
  • Colour Blue
  • Generator Fuel Type Liquid Propane
  • Phase Single-Phase
  • Start Type Electric
  • Stick Welding Minimum Output Current 40 A
  • TIG Welding Maximum Output Current 260 A
  • TIG Welding Output @ Duty Cycle 0.6, 1, 100% (DC), 225 A @ 25V, 260 A @ 25V, 260 A @ 25V
  • Welding Processes Arc Cutting, MIG, Stick, TIG
  • Circuit Breaker Yes
  • Engine Brand Kohler
  • Fuel Tank Capacity 12 gal
  • Horsepower 21 hp
  • Model 907794
  • Overall Depth 40 1/2 in
  • Overall Width 20 in
  • Series Bobcat 260 LP
  • Standards CSA, OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list