!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENGINE DRIVEN PUMP, 7 1/10 HORSEPOWER, 3 IN NPT, 3 IN NPT, 324 GPM FLOW RATE AT 20 FT OF HEAD, HONDA

ENGINE DRIVEN PUMP, 7 1/10 HORSEPOWER, 3 IN NPT, 3 IN NPT, 324 GPM FLOW RATE AT 20 FT OF HEAD, HONDA

DAYTON

ENGINE DRIVEN PUMP, 7 1/10 HORSEPOWER, 3 IN NPT, 3 IN NPT, 324 GPM FLOW RATE AT 20 FT OF HEAD, HONDA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE DRIVEN PUMP, 7 1/10 HORSEPOWER, 3 IN NPT, 3 IN NPT, 324 GPM FLOW RATE AT 20 FT OF HEAD, HONDA

ENGINE DRIVEN PUMP, 7 1/10 HORSEPOWER, 3 IN NPT, 3 IN NPT, 324 GPM FLOW RATE AT 20 FT OF HEAD, HONDA

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,670.98 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG11G238
  • Mfr. Model # 11G238
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1635
  • Shipping Weight 144.0 lbs

Technical Specs

  • ItemEngine Driven Pump
  • Discharge Diameter3 in
  • Discharge StandardNPT
  • Engine SeriesGX240
  • Flow Rate @ 10 ft of Head335 gpm
  • Frame DesignRoll Cage
  • Horsepower7 1/10 hp
  • Impeller DesignSemi-Open
  • Inlet StandardNPT
  • Overall Height23 1/8 in
  • Overall Width20 5/16 in
  • Pump MechanismCentrifugal
  • Seal MaterialBuna-N, Silicon Carbide
  • StandardsCARB Certified Engine, EPA Certified Engine
  • Tank Capacity5.6 qt
  • ApplicationWaste Removal
  • Body Material Aluminum
  • Discharge Pressure - Maximum 39 psi
  • Engine Brand Honda
  • Engine Size 242 cc
  • Flow Rate @ 20 ft of Head 324 gpm
  • Frame Material Steel
  • Ignition Type Recoil-Start
  • Inlet Diameter 3 in
  • Feet of Head - Maximum 89 ft
  • Overall Length 28 7/16 in
  • Power Source Gas Engine
  • Rotation Speed - Maximum 3,600 RPM
  • Solids Diameter - Maximum 1 1/2 in
  • Suction Lift - Maximum 26 ft
  • Volute Material Ductile Iron
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list