!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENGINE DRIVEN PUMP, 7 1/10 HORSEPOWER, 4 IN NPT, 4 IN NPT, 102 FT MAXIMUM HEAD, CAST IRON VOLUTE, HONDA

ENGINE DRIVEN PUMP, 7 1/10 HORSEPOWER, 4 IN NPT, 4 IN NPT, 102 FT MAXIMUM HEAD, CAST IRON VOLUTE, HONDA

DAYTON

ENGINE DRIVEN PUMP, 7 1/10 HORSEPOWER, 4 IN NPT, 4 IN NPT, 102 FT MAXIMUM HEAD, CAST IRON VOLUTE, HONDA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE DRIVEN PUMP, 7 1/10 HORSEPOWER, 4 IN NPT, 4 IN NPT, 102 FT MAXIMUM HEAD, CAST IRON VOLUTE, HONDA

ENGINE DRIVEN PUMP, 7 1/10 HORSEPOWER, 4 IN NPT, 4 IN NPT, 102 FT MAXIMUM HEAD, CAST IRON VOLUTE, HONDA

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,977.38 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM11G230
  • Mfr. Model # 11G230
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 127.0 lbs

Technical Specs

  • ItemEngine Driven Pump
  • Discharge Diameter4 in
  • Discharge StandardNPT
  • Engine SeriesGX240
  • Frame DesignRoll Cage
  • Ignition TypeRecoil-Start
  • Inlet Diameter4 in
  • Feet of Head - Maximum102 ft
  • Overall Length26 5/8 in
  • Power SourceGas Engine
  • Rotation Speed - Maximum3,600 RPM
  • StandardsCARB Certified Engine, EPA Certified Engine
  • Tank Capacity5.6 qt
  • Body Material Aluminum
  • Discharge Pressure - Maximum 40 psi
  • Engine Brand Honda
  • Engine Size 242 cc
  • Horsepower 7 1/10 hp
  • Impeller Design Semi-Open
  • Inlet Standard NPT
  • Overall Height 26 5/16 in
  • Overall Width 15 15/16 in
  • Pump Mechanism Centrifugal
  • Seal Material Buna-N
  • Suction Lift - Maximum 26 ft
  • Volute Material Cast Iron
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list