!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENGINE DRIVEN PUMP, 13 HORSEPOWER, 4 IN MNPT, 4 IN MNPT, 505 GPM FLOW RATE AT 20 FT OF HEAD, HONDA

ENGINE DRIVEN PUMP, 13 HORSEPOWER, 4 IN MNPT, 4 IN MNPT, 505 GPM FLOW RATE AT 20 FT OF HEAD, HONDA

DAYTON

ENGINE DRIVEN PUMP, 13 HORSEPOWER, 4 IN MNPT, 4 IN MNPT, 505 GPM FLOW RATE AT 20 FT OF HEAD, HONDA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE DRIVEN PUMP, 13 HORSEPOWER, 4 IN MNPT, 4 IN MNPT, 505 GPM FLOW RATE AT 20 FT OF HEAD, HONDA

ENGINE DRIVEN PUMP, 13 HORSEPOWER, 4 IN MNPT, 4 IN MNPT, 505 GPM FLOW RATE AT 20 FT OF HEAD, HONDA

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,047.87 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3P653
  • Mfr. Model # 3P653
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 294.0 lbs

Technical Specs

  • ItemEngine Driven Pump
  • Discharge Diameter4 in
  • Discharge Pressure - Maximum52 psi
  • Engine BrandHonda
  • Engine Size389 cc
  • Flow Rate @ 20 ft of Head505 gpm
  • Frame DesignWheeled Transport Dolly
  • Horsepower13 hp
  • Impeller DesignSemi-Open
  • Inlet Diameter4 in
  • Inlet StandardNPT
  • Manufacturers Warranty Length1 yr
  • Overall Height31 1/2 in
  • Overall Width37 1/2 in
  • Pump MechanismCentrifugal
  • Seal MaterialBuna-N, Silicon Carbide
  • Solids Diameter - Maximum2 in
  • Suction Lift - Maximum20 ft
  • Volute MaterialCast Iron
  • ApplicationWaste Removal
  • Body Material Aluminum
  • Discharge Gender Male
  • Discharge Standard NPT
  • Engine Series GX390
  • Flow Rate @ 10 ft of Head 530 gpm
  • For Media Type Trash Water
  • Frame Material Steel
  • Ignition Type Recoil-Start
  • Includes Cast Iron Sleeves, Low Oil Alert, Pneumatic Ball Bearing Wheels and Brake Feet, Suction Strainer, Two Cast Iron Pipe Nipple
  • Inlet Gender Male
  • Liquid Temperature - Maximum 180 Degrees F
  • Feet of Head - Maximum 102 ft
  • Overall Length 44 1/2 in
  • Power Source Gas Engine
  • Rotation Speed - Maximum 3,600 RPM
  • Self-Priming Lift - Maximum 20 ft
  • Standards Meets California Emission Codes
  • Tank Capacity 2.25 gal
  • Series 399
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list