!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENGINE DRIVE REMOTE PANEL KIT

ENGINE DRIVE REMOTE PANEL KIT

MILLER

ENGINE DRIVE REMOTE PANEL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE DRIVE REMOTE PANEL KIT

ENGINE DRIVE REMOTE PANEL KIT

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,883.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951850
  • Mfr. Model # 951850
  • UNSPSC # 26131801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

This engine drive remote panel kit features improve safety, optimize payload space, maximize efficiency and includes auxiliary power remote panel and weld output remote panel, 0 degree 120/240v 50 a plug connector. In addition, it is designed for applications including service trucks, sign trucks, MRO, mobile fabrication. Plus, it is for use with Bobcat 200 Air Pak, 225, 250, 260, Trailblazer 325, 302 Air Pak, Big Blue 400 Pro and PipePro, Big Blue 500 Pro, and more.

Technical Specs

  • ItemEngine Drive Remote Panel Kit
  • Amps AC50 A
  • ApplicationService Trucks, Sign Trucks, MRO, Mobile Fabrication
  • For Use WithBobcat 200 Air Pak, Bobcat 225, Bobcat 250, Bobcat 260, Trailblazer 325, Trailblazer 302 Air Pak, Big Blue 400 Pro and PipePro, Big Blue 500 Pro, Big Blue 600 Pro and Air Pak, Big Blue 800 Duo Pro and Duo Air Pak
  • Accessory TypeEngine Drive Remote Panel Kit
  • Type Accessory
  • Duty Cycle 1
  • Features Improve Safety, Optimize Payload Space, Maximize Efficiency
  • Includes Auxiliary Power Remote Panel and Weld Output Remote Panel, 0 Degrees 120/240V 50 A Plug Connector
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list