!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENCLOSED PRE-WIRED RELAY, 20 A RATING, 208V AC, SPDT, ½ IN NPT NIPPLE

ENCLOSED PRE-WIRED RELAY, 20 A RATING, 208V AC, SPDT, ½ IN NPT NIPPLE

FUNCTIONAL DEVICES INC / RIB

ENCLOSED PRE-WIRED RELAY, 20 A RATING, 208V AC, SPDT, ½ IN NPT NIPPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSED PRE-WIRED RELAY, 20 A RATING, 208V AC, SPDT, ½ IN NPT NIPPLE

ENCLOSED PRE-WIRED RELAY, 20 A RATING, 208V AC, SPDT, ½ IN NPT NIPPLE

FUNCTIONAL DEVICES INC / RIB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21GP31
  • Mfr. Model # RIB2421B
  • UNSPSC # 39121515
  • CATALOGUE PAGE # 62
  • Shipping Weight 0.54 lbs

Product Details

This enclosed pre-wired relay has an operating temperature range of -30 Degrees F to 140 Degrees F. It measures 1.8 inch depth. This enclosed pre-wired relay meets the standards for CE, CSFM, RoHS, UL 864, UL 916, UL.

Technical Specs

  • ItemEnclosed Pre-Wired Relay
  • Contact FormSPDT
  • Mounting StyleSurface
  • Contact Rating (AC)10 A @ 120V, 16 A @ 277V, 20 A @ 277V, 5 A @ 480V
  • NEMA Enclosure Rating1
  • Body Height1.8 in
  • Contact MaterialSilver Alloy
  • Frequency50/60 Hz
  • Lead Length16 in
  • Mechanical Operating Durability10,000,000
  • Operating Current20 A at 120V AC, 20 A at 24V AC/DC
  • Power Consumption2 W, 5.6 VA
  • SealingEnclosed
  • Status IndicatorLED Indicator
  • Coil Voltage 208V AC
  • Current Rating 20 A
  • Nipple Size 0.50 in NPT
  • Input Voltage 120/208 to 277V AC/DC, 24V AC
  • Body Depth 1.8 in
  • Body Width 3.2 in
  • For Use With Exhaust Fans, Motors, Vacuums
  • Horsepower @ 120V AC 1 hp
  • Maximum Operating Temperature 140 Degrees F
  • Minimum Operating Temperature -30 Degrees F
  • Overall Depth 1.8 in
  • Response Time 18 msec
  • Standards CE Certified, CSFM, RoHS Compliant, UL 864, UL 916, UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list