This enclosed pre-wired relay has an operating temperature range of -30 Degrees F to 140 Degrees F. It measures 1.5 inch depth. This enclosed pre-wired relay meets the standards for CE, CSFM, RoHS, UL 864, UL 916, UL.
Technical Specs
ItemEnclosed Pre-Wired Relay
Contact FormSPDT
Mounting StyleSurface
Contact Rating (AC)10 A @ 277V
Input Voltage120/208 to 277V AC/DC, 24V AC
Body Depth1.5 in
Body Width1.7 in
For Use WithExhaust Fans, Motors, Vacuums
Horsepower @ 120V AC1/2 hp
Lead Length16 in
Mechanical Operating Durability10,000,000
Operating Current10 A at 120 to 277V AC, 10 A at 24V AC/DC
Response Time20 msec
StandardsCE Certified, CSFM, RoHS Compliant, UL 864, UL 916, UL Listed
Coil Voltage24V AC/DC
Current Rating10 A
Nipple Size0.50 in NPT
Contact Rating (DC)10 A @ 30V
NEMA Enclosure Rating1
Body Height2.8 in
Contact MaterialSilver Alloy
Frequency50/60 Hz
Horsepower @ 240V AC1 hp
Maximum Operating Temperature140 Degrees F
Minimum Operating Temperature-30 Degrees F
Overall Depth1.5 in
SealingEnclosed
Status IndicatorLED Indicator
Country of OriginUnited States
(subject to change)