!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENCLOSED PRE-WIRED RELAY, 5 A RATING, 120V AC, SPST-NO, ½ IN NPT NIPPLE

ENCLOSED PRE-WIRED RELAY, 5 A RATING, 120V AC, SPST-NO, ½ IN NPT NIPPLE

FUNCTIONAL DEVICES INC / RIB

ENCLOSED PRE-WIRED RELAY, 5 A RATING, 120V AC, SPST-NO, ½ IN NPT NIPPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSED PRE-WIRED RELAY, 5 A RATING, 120V AC, SPST-NO, ½ IN NPT NIPPLE

ENCLOSED PRE-WIRED RELAY, 5 A RATING, 120V AC, SPST-NO, ½ IN NPT NIPPLE

FUNCTIONAL DEVICES INC / RIB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19NE28
  • Mfr. Model # CLC106
  • UNSPSC # 39112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This enclosed pre-wired relay has an operating temperature range of -30 Degrees F to 140 Degrees F. It measures 1.1 inch depth. This enclosed pre-wired relay meets the standards for CE, RoHS, and UL.

Technical Specs

  • ItemEnclosed Pre-Wired Relay
  • Contact FormSPST-NO
  • Mounting StyleSurface
  • Contact Rating (AC)5 A @ 120V
  • NEMA Enclosure Rating1
  • Body Height1.05 in
  • For Use WithLighting
  • Lead Length16 in
  • Mechanical Operating Durability10,000,000
  • Operating Current5 A at 120V AC
  • SealingEnclosed
  • Coil Voltage 120V AC
  • Current Rating 5 A
  • Nipple Size 0.50 in NPT
  • Input Voltage 120V AC
  • Body Depth 1.1 in
  • Body Width 1.5 in
  • Frequency 50/60 Hz
  • Maximum Operating Temperature 140 Degrees F
  • Minimum Operating Temperature -30 Degrees F
  • Overall Depth 1.1 in
  • Standards CE Certified, RoHS Compliant, UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list