!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENCLOSED POWER RELAY,8 PIN,12VDC,DPDT

ENCLOSED POWER RELAY,8 PIN,12VDC,DPDT

SCHNEIDER

ENCLOSED POWER RELAY,8 PIN,12VDC,DPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSED POWER RELAY,8 PIN,12VDC,DPDT

ENCLOSED POWER RELAY,8 PIN,12VDC,DPDT

SCHNEIDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.59 / each

EHC: EHC :
Min Qty 10 = $435.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQRPF2BJD
  • Mfr. Model # RPF2BJD
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemEnclosed Power Relay
  • Coil Voltage12V DC
  • Current Rating30 A
  • Flat Pin Width0.25 in
  • SealingSealed
  • Contact Rating (AC)3 A @ 250/277V (NC), 30 A @ 250/277V (NO)
  • Horsepower @ 120V AC1 hp
  • Mounting StyleDIN Rail/Top Flange
  • Body Depth1.18 in
  • Body Width2.7 in
  • Electrical Operating Durability100,000
  • Maximum Operating Temperature131 Degrees F
  • Minimum Operating Temperature-40 Degrees F
  • Power Consumption1.7 W
  • SeriesHarmony(TM) RPF Power Series
  • Base Shape Square
  • Contact Form DPDT
  • Electrical Connection 1/4 in Tab Terminal
  • Number of Pins 8
  • Status Indicator No Indicator
  • Contact Rating (DC) 20 A @ 28V (NO), 25 A @ 28V (NO), 3 A @ 28V (NC)
  • Horsepower @ 240V AC 3 hp
  • Push-To-Test Method No Button
  • Body Height 1.33 in
  • Dielectric Strength 1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Poles with Basic, 4,000V AC Between Coil and Contact with Reinforced
  • For Use With Hard-Wired Logic Automated Systems
  • Mechanical Operating Durability 5,000,000
  • Operating Current 20 A at 28V DC (NO UL), 25 A at 28V DC (NO IEC), 3 A at 250V AC (NC IEC), 3 A at 277V AC (NC UL), 3 A at 28V DC (NC IEC), 3 A at 28V DC (NC UL), 30 A at 250V AC (NO IEC), 30 A at 277V AC (NO UL)
  • Response Time 25 msec
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list