!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENCLOSED POWER RELAY, SURFACE (SIDE FLANGE) MOUNTED, 20 A CURRENT RATING, 120V AC, 3PDT

ENCLOSED POWER RELAY, SURFACE (SIDE FLANGE) MOUNTED, 20 A CURRENT RATING, 120V AC, 3PDT

SCHNEIDER ELECTRIC

ENCLOSED POWER RELAY, SURFACE (SIDE FLANGE) MOUNTED, 20 A CURRENT RATING, 120V AC, 3PDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSED POWER RELAY, SURFACE (SIDE FLANGE) MOUNTED, 20 A CURRENT RATING, 120V AC, 3PDT

ENCLOSED POWER RELAY, SURFACE (SIDE FLANGE) MOUNTED, 20 A CURRENT RATING, 120V AC, 3PDT

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.46 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6CUZ7
  • Mfr. Model # 389FXCXC1-120A
  • UNSPSC # 39121515
  • CATALOGUE PAGE # 62
  • Shipping Weight 0.21 lbs

Product Details

This 389F Power Series relay has an operating temperature range of -22 Degrees F to 131 Degrees F with a 3PDT contact form. In addition, it has 11 pins, with maximum temperature of 131 Degrees F and a minimum temperature of -22 Degrees F, and 13 A @ 28V, 15 A @ 28V DC, 120V AC coil voltage and 1.3 W, 2 VA power consumption and quick-connect electrical connection. Plus it is 1.4 inch body D, a 20 A current rating, an octal base, mechanical flag status indicator, and 20 msec response time.

Technical Specs

  • ItemEnclosed Power Relay
  • Coil Voltage120V AC
  • Current Rating20 A
  • Number of Pins11
  • Contact Rating (AC)15 A @ 250V, 20 A @ 150/250V, 6.67 A @ 277V
  • Horsepower @ 120V AC1/2 hp
  • Mounting StyleFlange
  • Body Height2.66 in
  • Coil Resistance1,700 ohm
  • Electrical Operating Durability100,000
  • Mechanical Operating Durability5,000,000
  • Minimum Switching Current100 mA
  • Power Consumption1.3 W, 2 VA
  • Series389F Power Series
  • Base Shape Octal
  • Contact Form 3PDT
  • Electrical Connection Quick-Connect
  • Status Indicator Mechanical Flag
  • Contact Rating (DC) 13 A @ 28V, 15 A @ 28V
  • Horsepower @ 240V AC 1/2 hp
  • Body Depth 1.4 in
  • Body Width 1.4 in
  • Dielectric Strength 1,600V AC Between Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
  • Maximum Operating Temperature 131 Degrees F
  • Minimum Operating Temperature -22 Degrees F
  • Operating Current 13 A @ 28V DC (Resistive Load), 15 A @ 250V AC (Resistive Load), 15 A @ 28V DC (NO/NC), 20 A @ 150V AC (Ballast), 20 A @ 150V AC (Resistive Load), 20 A @ 250V AC (NO/NC), 6.67 A @ 277V AC (Ballast)
  • Response Time 20 msec
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list