!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENAMEL PAINT, EXTERIOR/INTERIOR, FAST DRY/LIGHT TO MEDIUM INDUSTRIAL, FAST DRY COATING, WHITE, 1 GALLON, HIGH GLOSS

ENAMEL PAINT, EXTERIOR/INTERIOR, FAST DRY/LIGHT TO MEDIUM INDUSTRIAL, FAST DRY COATING, WHITE, 1 GALLON, HIGH GLOSS

KRYLON INDUSTRIAL

ENAMEL PAINT, EXTERIOR/INTERIOR, FAST DRY/LIGHT TO MEDIUM INDUSTRIAL, FAST DRY COATING, WHITE, 1 GALLON, HIGH GLOSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENAMEL PAINT, EXTERIOR/INTERIOR, FAST DRY/LIGHT TO MEDIUM INDUSTRIAL, FAST DRY COATING, WHITE, 1 GALLON, HIGH GLOSS

ENAMEL PAINT, EXTERIOR/INTERIOR, FAST DRY/LIGHT TO MEDIUM INDUSTRIAL, FAST DRY COATING, WHITE, 1 GALLON, HIGH GLOSS

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.33 / each

EHC: EHC :
Min Qty 4 = $485.32

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK00780404-16
  • Mfr. Model # K00780404-16
  • UNSPSC # 31211505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.34 lbs

Technical Specs

  • ItemEnamel Paint
  • Coating TypeFast Dry Coating
  • Sub BrandTough Coat Quik-Dry
  • Base TypeSolvent
  • Surface MaterialAluminum, Iron, Metal, Steel
  • Dry Time5 to 20 min
  • VOC Content597 g/L
  • Colour FamilyWhite
  • Cure Time5 to 20 min
  • FinishSmooth
  • SheenHigh-Gloss
  • System SeriesTough Coat Quik-Dry
  • Activator, Base, Paint or Primer Paint
  • Number of Components 1 - Step System
  • Coating Application Fast Dry, Light to Medium Industrial
  • Surface Texture Smooth
  • Colour White
  • Coverage Area 310 sq ft/gal to 465 sq ft/gal
  • Container Size 1 gal
  • Container Type Metal Can
  • Application Method Airless Spray, Conventional Spray, Electrostatic Spray, HVLP Spray
  • Resistance Properties Chemical-Resistant
  • Standards EPA Compliant
  • Use Location Exterior, Interior
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list