!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELEVATOR SUMP PUMP, 1/3 HORSEPOWER, 115V AC, 37 GPM FLOW RATE AT 10 FT OF HEAD, 23 FT MAXIMUM HEAD

ELEVATOR SUMP PUMP, 1/3 HORSEPOWER, 115V AC, 37 GPM FLOW RATE AT 10 FT OF HEAD, 23 FT MAXIMUM HEAD

LIBERTY PUMPS

ELEVATOR SUMP PUMP, 1/3 HORSEPOWER, 115V AC, 37 GPM FLOW RATE AT 10 FT OF HEAD, 23 FT MAXIMUM HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELEVATOR SUMP PUMP, 1/3 HORSEPOWER, 115V AC, 37 GPM FLOW RATE AT 10 FT OF HEAD, 23 FT MAXIMUM HEAD

ELEVATOR SUMP PUMP, 1/3 HORSEPOWER, 115V AC, 37 GPM FLOW RATE AT 10 FT OF HEAD, 23 FT MAXIMUM HEAD

LIBERTY PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,629.53 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2WML9
  • Mfr. Model # ELV250
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.04 lbs

Technical Specs

  • ItemElevator Sump Pump
  • Current5.2 A
  • Discharge GenderFemale
  • Flow Rate @ 10 ft of Head37 gpm
  • Frequency60 Hz
  • Feet of Head - Maximum23 ft
  • Power SourceCorded Electric
  • Sump Pit Depth - Minimum18 in
  • Switch ActuationOil Probe Sensor
  • Volute MaterialCast Iron
  • Duty CycleContinuous
  • Liquid Temperature - Maximum140 Degrees F
  • PhaseSingle
  • Solids Diameter - Maximum1/2 in
  • Thermal ProtectionThermal Protection
  • Includes AlarmAlarm Included
  • Overall Height10 1/2 in
  • Water Depth - Minimum14 in
  • Cord Length 10 ft
  • Discharge Diameter 1 1/2 in
  • Discharge Standard NPT
  • For Media Type Clear Water
  • Horsepower 1/3 hp
  • Motor Housing Material Cast Iron
  • Rated Voltage 115V AC
  • Sump Pit Diameter - Minimum 14 in
  • Switch Electrical Connection Integral
  • Application Elevator Sumps, Transformer Vaults, Commercial Applications
  • Impeller Material Polypropylene
  • Manufacturers Warranty Length 2 yr
  • Shaft Seal Material Carbon/Ceramic/Nitrile Rubber
  • Standards CSA/UL
  • Off Point Variable
  • On Point 6 1/4 in
  • Rotation Speed - Maximum 3,450 RPM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list