Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This solenoid valve is for use with air compressors, car wash equipment, industrial water control, laundry equipment, pumps, aggressive gases/liquids, air, ammonia, cryogenic fluids, fuel oil, hot water, inert gases, light oil, liquid propane/natural gas, oxygen, steam, and water. In addition, it meets the standards for UL. It is made of brass, with an NBR seal, a high flow valve, and is 24 to 120V AC/DC.
Spécifications techniques
ItemSolenoid Valve
Valve Starting ConfigurationNormally Open
Nominal Pipe Size1/2 in
Body MaterialBrass
Operating Pressure Differential Air/Inert Gas - Maximum350 psi
Voltage24 to 120V AC/DC
For MediaAggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Operating Pressure Differential Hot Water - MaximumNot Rated