!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRONIC MEASURING WHEEL,4 FT,99,999FT

ELECTRONIC MEASURING WHEEL,4 FT,99,999FT

KESON

ELECTRONIC MEASURING WHEEL,4 FT,99,999FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONIC MEASURING WHEEL,4 FT,99,999FT

ELECTRONIC MEASURING WHEEL,4 FT,99,999FT

KESON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $458.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2UJZ4
  • Mfr. Model # MP401E
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.4 lbs

Technical Specs

  • Measuring Wheel ItemDigital Measuring Wheel
  • Indoor/OutdoorIndoor, Outdoor
  • Wheel Circumference4 ft
  • Wheel Rim MaterialSteel
  • Maximum Measuring Distance99,999 ft
  • Measuring Units10ths, dm, ft., in., m
  • Spoked or Solid WheelSpoked
  • Batteries RequiredYes
  • Features8 Memory Storage Fields, Calculates Area, Center-Aligned Ergonomic Swan Neck Handle, Designed to NEMA Class II Standards
  • Handle Extended L42"
  • Length42"
  • Height42"
  • ApplicationFor Agriculture, Appraisals, Cable Installation, Construction, Crime Scenes, Fencing, Residential, Surveying, Landscaping, Paving
  • Item Measuring Wheel
  • Measuring Wheel Type Single Wheel
  • Wheel Dia. 15 1/2 in
  • Tread Material Rubber
  • Measuring Wheel Function Measures In 8 Memory Function, 10ths, Adds, Adds Radius, Calculates Area, Feet, Inches, M, Subtracts
  • Foldable Yes
  • Batteries Included No
  • Battery Type AA
  • Series Professional
  • Colour Orange
  • Width 9"
  • Net Weight 120 oz.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list