!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTIUM ELECTRONIC BALLAST, 0.55 AMPS AC, 14 1/6 IN LENGTH, T5, 120-277 V

CENTIUM ELECTRONIC BALLAST, 0.55 AMPS AC, 14 1/6 IN LENGTH, T5, 120-277 V

ADVANCE

CENTIUM ELECTRONIC BALLAST, 0.55 AMPS AC, 14 1/6 IN LENGTH, T5, 120-277 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTIUM ELECTRONIC BALLAST, 0.55 AMPS AC, 14 1/6 IN LENGTH, T5, 120-277 V

CENTIUM ELECTRONIC BALLAST, 0.55 AMPS AC, 14 1/6 IN LENGTH, T5, 120-277 V

ADVANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.30 / each

EHC: EHC :
Min Qty 18 = $1,769.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 18 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL501650
  • Mfr. Model # 501650
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Product Details

This Centium series electronic ballast meets the standards for CSA certified, UL certified, RoHS compliance. This ballast also has 0.55 amps AC, a T5 ballast bulb and an electronic ballast.

Technical Specs

  • ItemElectronic Ballast
  • Brand and SeriesPhilips Advance, Centium
  • Ballast Start TypeProgrammed
  • Number of Bulbs Supported2
  • Ballast Bulb TypeT5
  • Dimming TypeNo Dimming
  • Amps AC0.55
  • StandardsCSA Certified, UL Certified, RoHS Compliant
  • Power Factor0.98
  • Operating Amps @ 120V0.23 A
  • Length14 1/6 in
  • Height1 in
  • Product Type Ballast
  • Ballast Type Electronic
  • Input Voltage 120 to 277V AC
  • Max. Bulb Watts 28 W
  • Dimming No
  • Dimming Method No Dimming
  • Input Watts 63 W to 64 W
  • Ballast Factor 1.03
  • Frequency 50/60 Hz
  • Total Harmonic Distortion 10 %
  • Width 1 1/6 in
  • Starter Required No
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list