!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OK 61.35 SERIES ELECTRODE, STAINLESS STEEL, STAINLESS STEEL, STICK WELDING, E308L-15, 22.48 LB

OK 61.35 SERIES ELECTRODE, STAINLESS STEEL, STAINLESS STEEL, STICK WELDING, E308L-15, 22.48 LB

ESAB

OK 61.35 SERIES ELECTRODE, STAINLESS STEEL, STAINLESS STEEL, STICK WELDING, E308L-15, 22.48 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OK 61.35 SERIES ELECTRODE, STAINLESS STEEL, STAINLESS STEEL, STICK WELDING, E308L-15, 22.48 LB

OK 61.35 SERIES ELECTRODE, STAINLESS STEEL, STAINLESS STEEL, STICK WELDING, E308L-15, 22.48 LB

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.17 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB61305030G0
  • Mfr. Model # 61305030G0
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Extra-low carbon stainless steel electrode for welding steels of the 19 Cr 10 Ni-type. Also suitable for welding stabilized stainless steels of similar composition, except when full creep resistance of the base material is to be met. OK 61.30 is very easy

Technical Specs

  • ItemElectrode
  • MaterialStainless Steel
  • Overall Diameter5 mm
  • Yield Strength (As Welded)445 MPa
  • Weight22.48 lb
  • Welding Current DesignationDCEP
  • Container TypeVacuum Pack
  • Container Size22.48 lb
  • Finish/CoatingBasic
  • AWS Classification E308L-15
  • Process Stick Welding (SMAW)
  • Tensile Strength (As Welded) 610 MPa
  • Series OK 61.35
  • For Material Type Stainless Steel
  • For Material Grade 308H, 308L, 308LSi
  • Standards CE EN 13479, EN ISO 3581-A E 19 9 L B 2 2, NAKS/HAKC 2.5-5.0 mm, SFA/AWS A5.4 E308L-15, UKCA EN 13479, VdTUV 04811, Werkstoffnummer 1.4316
  • Elongation (As Welded) 44%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list