!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OK 63.30 ELECTRODE, MIN 77000 PSI, 1/8 IN DIA, LOW CARBON STAINLESS STEEL, 4.1 KG

OK 63.30 ELECTRODE, MIN 77000 PSI, 1/8 IN DIA, LOW CARBON STAINLESS STEEL, 4.1 KG

ESAB

OK 63.30 ELECTRODE, MIN 77000 PSI, 1/8 IN DIA, LOW CARBON STAINLESS STEEL, 4.1 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OK 63.30 ELECTRODE, MIN 77000 PSI, 1/8 IN DIA, LOW CARBON STAINLESS STEEL, 4.1 KG

OK 63.30 ELECTRODE, MIN 77000 PSI, 1/8 IN DIA, LOW CARBON STAINLESS STEEL, 4.1 KG

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.28 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB6330323020
  • Mfr. Model # 6330323020
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.296 lbs

Product Details

This OK 63.30 electrode has an extra-low carbon, stainless steel design for welding 18 Cr 12 Ni 2.8 Mo-type steels and is suitable for welding stabilized stainless steels of similar composition, except when full creep resistance of the base material is to be met. It has a minimum tensile strength of 77,000 PSI and measures 1/8 inch in diameter. Available in a 4.1-kilogram package.

Technical Specs

  • ItemElectrode
  • MaterialStainless Steel
  • Overall Diameter3.2 mm
  • Tensile Strength (As Welded)570 MPa
  • SeriesOK 63.30
  • For Material TypeStainless Steel
  • For Material Grade316H, 316L, 316LSi
  • StandardsABS E316L-17, BV 316L, CE EN 13479, CSA W48 E316L-17, CWB E316L-17, DB 30.039.06, DNV-GL VL 316 L, EN ISO 3581-A E 19 12 3 L R 1 2, LR 316L, SFA/AWS A5.4 E316L-17, UKCA EN 13479, VdTUV 00262, Werkstoffnummer 1.4430
  • Elongation (As Welded)40%
  • AWS Classification E316L-17
  • Process Stick Welding (SMAW)
  • Overall Length 350 mm
  • Yield Strength (As Welded) 460 MPa
  • Weight 27.11 lb
  • Welding Current Designation AC, DCEP
  • Container Type Vacuum Pack
  • Container Size 27.11 lb
  • Finish/Coating Acid Rutile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list