!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OK 67.70 ELECTRODE, CSA, DC+ AC, MIN 88500 PSI, 17 IN L, 3/32 IN DIA, STAINLESS STEEL, 1.7 KG

OK 67.70 ELECTRODE, CSA, DC+ AC, MIN 88500 PSI, 17 IN L, 3/32 IN DIA, STAINLESS STEEL, 1.7 KG

ESAB

OK 67.70 ELECTRODE, CSA, DC+ AC, MIN 88500 PSI, 17 IN L, 3/32 IN DIA, STAINLESS STEEL, 1.7 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OK 67.70 ELECTRODE, CSA, DC+ AC, MIN 88500 PSI, 17 IN L, 3/32 IN DIA, STAINLESS STEEL, 1.7 KG

OK 67.70 ELECTRODE, CSA, DC+ AC, MIN 88500 PSI, 17 IN L, 3/32 IN DIA, STAINLESS STEEL, 1.7 KG

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.37 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB6770252030
  • Mfr. Model # 6770252030
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This OK 67.70 electrode has an over-alloyed, stainless steel design and is for use as a buffer layer in welding acid-resistant clad steels and stainless steels to other types of steel. It has outstanding weld properties on both AC and DC+ current, and can be used in all positions except vertical down. It is 17 inches long with a 3/32-inch diameter, and has a minimum tensile strength of 88,500 PSI. Meets CSA W48 standards. Available in a 1.7-kilogram package.

Technical Specs

  • ItemElectrode
  • MaterialStainless Steel
  • Overall Diameter2.5 mm
  • Yield Strength (As Welded)510 MPa
  • Weight22.48 lb
  • Welding Current DesignationAC, DCEP
  • Container TypeVacuum Pack
  • Container Size22.48 lb
  • Finish/CoatingAcid Rutile
  • AWS Classification E309LMo-17
  • Process Stick Welding (SMAW)
  • Tensile Strength (As Welded) 610 MPa
  • Series OK 67.70
  • For Material Type Stainless Steel
  • For Material Grade 309LMo, 309Mo
  • Standards ABS SS to C- &CMn steels, BV 309Mo, CE EN 13479, CSA W48 E309LMo-17, CWB E309LMo-17, DB 30.039.05, DNV-GL VL 309 Mo, EN ISO 3581-A E 23 12 2 L R 3 2, LR SS/CMn, RINA 309MO, SFA/AWS A5.4 E309LMo-17, UKCA EN 13479, VdTUV 02424, Werkstoffnummer 1.4459
  • Elongation (As Welded) 32%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list