!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRODE,NI BASE ALLOY,1/8 IN DIA

ELECTRODE,NI BASE ALLOY,1/8 IN DIA

OK

ELECTRODE,NI BASE ALLOY,1/8 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRODE,NI BASE ALLOY,1/8 IN DIA

ELECTRODE,NI BASE ALLOY,1/8 IN DIA

OK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $184.77 / pkg.

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB92183230L0
  • Mfr. Model # 92183230L0
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemElectrode
  • MaterialNi-Base Alloy
  • Overall Length14 in
  • Weight10 lb
  • Welding Current DesignationAC, DCEN, DCEP
  • Container TypeVacuum Pack
  • Container Size10 lb
  • AWS Classification ENi-CI
  • Overall Diameter 1/8 in
  • Series OK Ni-CI
  • For Material Type Ni-Base Alloy
  • For Material Grade Ni-CI
  • Standards EN ISO 1071 E C Ni-CI 3, SFA/AWS A5.15 ENi-CI
  • Finish/Coating Graphite

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list