!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRODE, CSA, MIN 84000 PSI, 1/8 TO 1/4 IN L, 5/32 IN DIA, MILD STEEL, 10 LB

ELECTRODE, CSA, MIN 84000 PSI, 1/8 TO 1/4 IN L, 5/32 IN DIA, MILD STEEL, 10 LB

HOBART

ELECTRODE, CSA, MIN 84000 PSI, 1/8 TO 1/4 IN L, 5/32 IN DIA, MILD STEEL, 10 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRODE, CSA, MIN 84000 PSI, 1/8 TO 1/4 IN L, 5/32 IN DIA, MILD STEEL, 10 LB

ELECTRODE, CSA, MIN 84000 PSI, 1/8 TO 1/4 IN L, 5/32 IN DIA, MILD STEEL, 10 LB

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBTS129451089
  • Mfr. Model # S129451-089
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

This mild-steel electrode has a length of 1/8 inch to 1/4 inch with a 5/32-inch diameter, and has a minimum tensile strength of 84,000 PSI. Meets CSA W48-06, Class E4310 standards. Available in a 10-pound Plastic Pak container.

Technical Specs

  • ItemElectrode
  • MaterialMild Steel
  • Tensile Strength (Minimum Required)60 ksi
  • Yield Strength (Minimum Required)48 ksi
  • SeriesHobart 610
  • Welding Current DesignationDCEP
  • Container TypePlastic Case
  • Container Size10 lb
  • Elongation (Minimum Required)22%
  • Number of PassesMultiple Passes, Single Pass
  • AWS Classification E6010
  • Overall Diameter 5/32 in
  • Tensile Strength (As Welded) 84 ksi
  • Yield Strength (As Welded) 70 ksi
  • Weight 10 lb
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Standards A-1, ABS, ASME SFA 5.1, AWS A5.1, CWB, E4310, E6010, E6010, E6010, F3
  • Elongation (As Welded) 26%
  • Finish/Coating Cellulosic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list