!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LA 7024 ELECTRODE, CSA, RUTILE AC/DC-, 18 IN L, 5/32 IN DIA, MILD STEEL, 4.5 KG

LA 7024 ELECTRODE, CSA, RUTILE AC/DC-, 18 IN L, 5/32 IN DIA, MILD STEEL, 4.5 KG

AIR LIQUIDE

LA 7024 ELECTRODE, CSA, RUTILE AC/DC-, 18 IN L, 5/32 IN DIA, MILD STEEL, 4.5 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LA 7024 ELECTRODE, CSA, RUTILE AC/DC-, 18 IN L, 5/32 IN DIA, MILD STEEL, 4.5 KG

LA 7024 ELECTRODE, CSA, RUTILE AC/DC-, 18 IN L, 5/32 IN DIA, MILD STEEL, 4.5 KG

AIR LIQUIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.80 / pkg.

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALQBLU30972411
  • Mfr. Model # BLU30972411
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.716 lbs

Product Details

This LA 7024, rutile AC/DC-, heavily coated, mild-steel electrode is used for flat position welding and is ideally suited for high-speed fillet weld applications. It is 18 inches in length with a 5/32-inch diameter, and meets CSA, Class E4924 standards. Available in a 4.5-kilogram package.

Technical Specs

  • ItemElectrode
  • MaterialMild Steel
  • Overall Diameter5/32 in
  • SeriesLA 7024
  • For Material TypeSteel
  • For Welding PositionFlat, Horizontal
  • Container Size5.51 lb
  • AWS Classification E7024
  • Process Stick Welding (SMAW)
  • Overall Length 14 in
  • Weight 5.51 lb
  • Welding Current Designation AC, DCEN
  • Standards AWS E7024, CWB E4924
  • Finish/Coating Rutile

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list