!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STOODY 2110 SMAW ELECTRODE,DCEP,MIN 119000 PSI,14 IN L,1/8 IN DIA,CHROMIUM MANGANESE STEEL,BX

STOODY 2110 SMAW ELECTRODE,DCEP,MIN 119000 PSI,14 IN L,1/8 IN DIA,CHROMIUM MANGANESE STEEL,BX

STOODY

STOODY 2110 SMAW ELECTRODE,DCEP,MIN 119000 PSI,14 IN L,1/8 IN DIA,CHROMIUM MANGANESE STEEL,BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOODY 2110 SMAW ELECTRODE,DCEP,MIN 119000 PSI,14 IN L,1/8 IN DIA,CHROMIUM MANGANESE STEEL,BX

STOODY 2110 SMAW ELECTRODE,DCEP,MIN 119000 PSI,14 IN L,1/8 IN DIA,CHROMIUM MANGANESE STEEL,BX

STOODY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.98 / BOX

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STY11431300
  • Mfr. Model # 11431300
  • UNSPSC # 23271812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Product Details

This Stoody 2110 SMAW electrode features a coated, solid core, extruded design and is made of austenitic chromium manganese steel for excellent weldability with low spatter, superior build-up, toughness, and wear resistance. It has DCEP (electrode positive) polarity with a minimum tensile strength of 119,000 PSI, and is 14 inches long with an 1/8-inch diameter. Available in a 10-pound box.

Technical Specs

  • ItemElectrode
  • ProcessStick Welding (SMAW)
  • Overall Length14 in
  • Weight10 lb
  • Welding Current DesignationDCEP
  • Container TypeVacuum Pack
  • Material Manganese Steel
  • Overall Diameter 1/8 in
  • Series Stoody 2110
  • For Material Type Carbon Steel, Manganese Steel
  • For Welding Position Flat
  • Container Size 10 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list