!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LA 8018-C3 SERIES ELECTRODE, LOW-ALLOY STEEL, 12 IN, STEEL, STICK WELDING, E8018-C3-H8, 5.5 LB

LA 8018-C3 SERIES ELECTRODE, LOW-ALLOY STEEL, 12 IN, STEEL, STICK WELDING, E8018-C3-H8, 5.5 LB

AIR LIQUIDE

LA 8018-C3 SERIES ELECTRODE, LOW-ALLOY STEEL, 12 IN, STEEL, STICK WELDING, E8018-C3-H8, 5.5 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LA 8018-C3 SERIES ELECTRODE, LOW-ALLOY STEEL, 12 IN, STEEL, STICK WELDING, E8018-C3-H8, 5.5 LB

LA 8018-C3 SERIES ELECTRODE, LOW-ALLOY STEEL, 12 IN, STEEL, STICK WELDING, E8018-C3-H8, 5.5 LB

AIR LIQUIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.77 / PACKAGE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALQBLU32973806
  • Mfr. Model # BLU32973806
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

This LA 8018-C3 electrode is made of low-alloy steel. In addition, it is for use with: steel. It has an overall length of 12 inches, an overall diameter of 3/32 inches, and weighs 5½ pounds. It can be used for stick welding (SMAW), in positions including flat, horizontal, overhead, vertical-down, vertical-up and meets the standards for AWS A5½/ASME SFA 5½, Class E5518-C3, Class E8018-C3-H4, CSA W48.

Technical Specs

  • ItemElectrode
  • MaterialLow-Alloy Steel
  • Overall Diameter3/32 in
  • Tensile Strength (As Welded)86 ksi
  • SeriesLA 8018-C3
  • For Material TypeSteel
  • For Welding PositionFlat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Container Size5.5 lb
  • AWS Classification E8018-C3-H8
  • Process Stick Welding (SMAW)
  • Overall Length 12 in
  • Yield Strength (As Welded) 73 ksi
  • Weight 5.5 lb
  • Welding Current Designation CA, CC+
  • Standards AWS A5.5/ASME SFA 5.5, Class E5518-C3, Class E8018-C3-H4, CSA W48
  • Elongation (As Welded) 30%

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list