!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MNR CAST 99 ELECTRODE, DC + AC, MIN 40000 PSI, 14 IN L, 1/8 IN DIA, CAST IRON/NICKEL, 5 KG

MNR CAST 99 ELECTRODE, DC + AC, MIN 40000 PSI, 14 IN L, 1/8 IN DIA, CAST IRON/NICKEL, 5 KG

AIR LIQUIDE

MNR CAST 99 ELECTRODE, DC + AC, MIN 40000 PSI, 14 IN L, 1/8 IN DIA, CAST IRON/NICKEL, 5 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MNR CAST 99 ELECTRODE, DC + AC, MIN 40000 PSI, 14 IN L, 1/8 IN DIA, CAST IRON/NICKEL, 5 KG

MNR CAST 99 ELECTRODE, DC + AC, MIN 40000 PSI, 14 IN L, 1/8 IN DIA, CAST IRON/NICKEL, 5 KG

AIR LIQUIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,285.29 / PACKAGE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALQBLU53499532
  • Mfr. Model # BLU53499532
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This MNR Cast 99, DC + AC, specialty welding electrode is made of 99% nickel and cast iron with a 100% non-conductive flux coating for very soft machinable welds in deep recesses or close access areas. It is 14 inches long with an 1/8-inch diameter, and has a minimum tensile strength of 40,000 PSI. Available in a five-kilogram package.

Technical Specs

  • ItemElectrode
  • ProcessStick Welding (SMAW)
  • SeriesMNR Cast 99
  • For Material TypeCast Iron
  • For Welding PositionFlat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Container Size11 lb
  • Material Cast Iron, Nickel
  • Overall Diameter 1/8 in
  • Weight 11 lb
  • Welding Current Designation AC, DCEP
  • Container Type Plastic Box
  • Finish/Coating Flux-Coated

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list