!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STOODY BUILD-UP LH SERIES ELECTRODE, CARBON/LOW ALLOY STEEL, 14 IN, STICK WELDING, 10 LB

STOODY BUILD-UP LH SERIES ELECTRODE, CARBON/LOW ALLOY STEEL, 14 IN, STICK WELDING, 10 LB

STOODY

STOODY BUILD-UP LH SERIES ELECTRODE, CARBON/LOW ALLOY STEEL, 14 IN, STICK WELDING, 10 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOODY BUILD-UP LH SERIES ELECTRODE, CARBON/LOW ALLOY STEEL, 14 IN, STICK WELDING, 10 LB

STOODY BUILD-UP LH SERIES ELECTRODE, CARBON/LOW ALLOY STEEL, 14 IN, STICK WELDING, 10 LB

STOODY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.48 / BOX

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STY11413000
  • Mfr. Model # 11413000
  • UNSPSC # 23271812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Build-Up(R) LH. A solid core electrode with a special low hydrogen coating to provide a high fusion bond on carbon and low alloy steels. As a base for hard surfacing overlays, or for restoring parts to original dimensions, it provides a weld deposit with excellent compressive strength and ductility.

Technical Specs

  • ItemElectrode
  • ProcessStick Welding (SMAW)
  • Overall Length14 in
  • Yield Strength (Minimum Required)113 ksi
  • Weight10 lb
  • For Material GradeRM218
  • Container Size10 lb
  • Finish/CoatingLow Hydrogen
  • Material Carbon and Low Alloy Steel
  • Overall Diameter 3/16 in
  • Tensile Strength (Minimum Required) 118 ksi
  • Series Stoody Build-Up LH
  • For Material Type Carbon, Low-Alloy Steel
  • Container Type Vacuum Pack
  • Elongation (Minimum Required) 6%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list