!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STOODY 35 SERIES ELECTRODE, 14 IN, CARBON STEEL, LOW ALLOY STEEL, MANGANESE STEEL

STOODY 35 SERIES ELECTRODE, 14 IN, CARBON STEEL, LOW ALLOY STEEL, MANGANESE STEEL

STOODY

STOODY 35 SERIES ELECTRODE, 14 IN, CARBON STEEL, LOW ALLOY STEEL, MANGANESE STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOODY 35 SERIES ELECTRODE, 14 IN, CARBON STEEL, LOW ALLOY STEEL, MANGANESE STEEL

STOODY 35 SERIES ELECTRODE, 14 IN, CARBON STEEL, LOW ALLOY STEEL, MANGANESE STEEL

STOODY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $306.96 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STY11322900PK
  • Mfr. Model # 11322900
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Product Details

This Stoody 35 electrode is designed for use with the following materials: carbon steel, low alloy steel, manganese steel and for applications including augers and screws (earth gouging), bucket teeth, crushing equipment, mill hammers, tile mixer paddles. It has an overall length of 14 inches, an overall diameter of 1/8 inch, and weighs 10 pounds.

Technical Specs

  • ItemElectrode
  • Overall Length14 in
  • Weight10 lb
  • Container TypeVacuum Pack
  • Alloy CompositionAustenitic Matrix, Chromium Carbides
  • Overall Diameter 1/8 in
  • Series Stoody 35
  • For Material Type Carbon Steel, Low-Alloy Steel, Manganese Steel
  • Rockwell Hardness 50 to 53 HRC @ Manganese Steel, 53 to 57 HRC @ Carbon Steel, 58 to 60 HRC @ Deposits, May Work Harden
  • Typical Application Augers and Screws (Earth Gouging), Bucket Teeth, Crushing Equipment, Mill Hammers, Tile Mixer Paddles
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list