!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ATOM ARC 10018-MM SERIES ELECTRODE, 14 IN, LOW-ALLOY, HIGH-TENSILE STEEL, A5.5/E8018-C3 H4R

ATOM ARC 10018-MM SERIES ELECTRODE, 14 IN, LOW-ALLOY, HIGH-TENSILE STEEL, A5.5/E8018-C3 H4R

ESAB

ATOM ARC 10018-MM SERIES ELECTRODE, 14 IN, LOW-ALLOY, HIGH-TENSILE STEEL, A5.5/E8018-C3 H4R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ATOM ARC 10018-MM SERIES ELECTRODE, 14 IN, LOW-ALLOY, HIGH-TENSILE STEEL, A5.5/E8018-C3 H4R

ATOM ARC 10018-MM SERIES ELECTRODE, 14 IN, LOW-ALLOY, HIGH-TENSILE STEEL, A5.5/E8018-C3 H4R

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $658.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB255091811
  • Mfr. Model # 255091811
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Atom Arc 10018-MM electrode is designed for use with the following materials: low-alloy, high-tensile steel. It has an overall length of 14 inches, an overall diameter of 1/8 inch, and weighs 50 pounds. It meets the standards for ASME SFA 5.5 E10018-D2 H4R.

Technical Specs

  • ItemElectrode
  • Overall Diameter1/8 in
  • Tensile Strength (As Welded)716 MPa
  • SeriesAtom Arc 10018-MM
  • For Material TypeLow-Alloy, High-Tensile Steel
  • StandardsASME SFA 5.5 E10018-D2 H4R
  • AWS Classification A5.5 E8018-C3-H4R
  • Overall Length 14 in
  • Yield Strength (As Welded) 644 MPa
  • Weight 50 lb
  • Welding Current Designation AC, DC+
  • Elongation (As Welded) 24%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list