!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICMTRBEARING GREASE,17 KG,TAN,PAIL

ELECTRICMTRBEARING GREASE,17 KG,TAN,PAIL

PRECISION

ELECTRICMTRBEARING GREASE,17 KG,TAN,PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICMTRBEARING GREASE,17 KG,TAN,PAIL

ELECTRICMTRBEARING GREASE,17 KG,TAN,PAIL

PRECISION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $513.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PETPXLEMBP17
  • Mfr. Model # PXLEMBP17
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • ItemElectric Motor Bearing Grease
  • Container Size17 kg
  • Grease ContainerPail
  • Grease ThickenerLithium Complex
  • Min. Operating Temp.-13 Degrees F
  • Viscosity IndexNot Tested
  • Dropping Point565 Degrees F
  • Timken OK LoadNot Specified
  • ApplicationAutomotive and Industrial
  • NLGI Grade 2
  • Base Oil Mineral
  • NSF Rating Not Rated
  • Grease Colour Tan
  • Max. Operating Temp. 320 Degrees F
  • Flash Point Not Specified
  • Four-Ball Wear 0.53mm
  • Standards CGE specification 6298 for Class B or F insulation
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list