!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICIANS SCISSORS, AMBIDEXTROUS, 4 1/4 IN OVERALL L, SERRATED, STEEL, FINE, SILVER

ELECTRICIANS SCISSORS, AMBIDEXTROUS, 4 1/4 IN OVERALL L, SERRATED, STEEL, FINE, SILVER

HERITAGE

ELECTRICIANS SCISSORS, AMBIDEXTROUS, 4 1/4 IN OVERALL L, SERRATED, STEEL, FINE, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICIANS SCISSORS, AMBIDEXTROUS, 4 1/4 IN OVERALL L, SERRATED, STEEL, FINE, SILVER

ELECTRICIANS SCISSORS, AMBIDEXTROUS, 4 1/4 IN OVERALL L, SERRATED, STEEL, FINE, SILVER

HERITAGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.31 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4VAT6
  • Mfr. Model # G102S
  • UNSPSC # 44121618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This electricians scissors has a length of 4¼ inch, plus it weighs ¾ inches and is not insulated. The metal handle is silver and has an enlarged bow, ring design, a straight style/type. In addition, it is made of steel, plus it is non-sparking. This electricians scissors is designed for: multipurpose use, filament, ribbon.

Technical Specs

  • ItemElectricians Scissors
  • ApplicationMultipurpose
  • Blade MaterialSteel
  • Cutting Edge TypeSerrated
  • Handle ColourSilver
  • Handle MaterialMetal
  • Includes Wire Stripping NotchWire Stripping Notch Not Included
  • Length of Cut3/4 in
  • Non-SparkingNot Non-Sparking
  • Pivot TypeScrew
  • Tip ShapeFine
  • Adjustable Not Adjustable
  • Blade Length 3/4 in
  • Cutting Action Straight
  • Hand Orientation Ambidextrous
  • Handle Design Enlarged Bow, Ring
  • Handle Style Straight
  • Insulated Not Insulated
  • Material Application Filament, Ribbon
  • Overall Length 4 1/4 in
  • Spring Assist Handle No Spring Assist Handle
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list