INSULATING ELECTRICAL TAPE, MOISTURE-RESISTANT, SCOTCH, 2200, VINYL, 4 ½ IN X 6 ½ IN
INSULATING ELECTRICAL TAPE, MOISTURE-RESISTANT, SCOTCH, 2200, VINYL, 4 ½ IN X 6 ½ IN
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 2200 insulating electrical tape is black. It meets the standards for ASTM D-1000, ASTM D-257, ASTM D-570, RoHS 2011/65/EU Compliant. This insulating mastic tape is for use both indoors and outdoors, has a tensile strength of 20 lb/in, and a thickness of 125 mil and is abrasion-resistant, acid-resistant, alkalis-resistant, copper corrosion-resistant, moisture-resistant, UV-resistant, weather-resistant.
Technical Specs
Item Insulating Electrical Tape
Tape Backing Material Vinyl
Imperial Tape Width 4 1/2 in
Tape Thickness 125 mil
Series 2200
Minimum Tape Performance Temperature 0 Degrees F
Voltage Rating 600V
Tape Adhesive Format Self-Fusing
Tape Resistance Properties Abrasion-Resistant, Acid-Resistant, Alkalis-Resistant, Copper Corrosion-Resistant, Moisture-Resistant, UV-Resistant, Weather-Resistant
Adhesion to Steel 200 oz/in
Breaking Strength 20 lb/in
Tape Type Mastic
Metric Tape Length 165.1 mm
Tape Sub-Type Moisture-Resistant
Tape Adhesive Material Rubber
Imperial Tape Length 6 1/2 in
Tape Brand 3M(TM)
Tape Colour Black
Maximum Tape Performance Temperature 100 Degrees F
Product Form Strip
Specifications Met ASTM, RoHS
Environment Indoor, Outdoor
Tape Tensile Strength 20 lb/in
Elongation 200%
Standards ASTM D-1000, ASTM D-257, ASTM D-570, RoHS 2011/65/EU Compliant
Metric Tape Width 114.3 mm
Country of Origin United States
(subject to change)