!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICAL TAPE #37, 66 FT L, 1½ IN W

ELECTRICAL TAPE #37, 66 FT L, 1½ IN W

3M

ELECTRICAL TAPE #37, 66 FT L, 1½ IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICAL TAPE #37, 66 FT L, 1½ IN W

ELECTRICAL TAPE #37, 66 FT L, 1½ IN W

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.11 / ROLL

EHC: EHC :
Min Qty 250 = $12,527.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 250 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM37-112X66
  • Mfr. Model # 37-112X66
  • UNSPSC # 31201502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

Insulating electrical tape wraps around wire and cable to prevent shorts and electrical shock. This flexible tape can be slightly stretched and applied with pressure for a secure bond.

Technical Specs

  • ItemElectrical Tape
  • Tape Backing MaterialVinyl
  • Imperial Tape Width1 1/2 in
  • Tape Thickness8.5 mil
  • Tape ColourBlack
  • Maximum Tape Performance Temperature105 Degrees C
  • Specifications MetCSA Certified, RoHS 2011/65/EU Compliant, UL Listed
  • Tape TypeElectrical Tape
  • Metric Tape Length38.887 mm
  • Tape Sub-Type Electrical Tape
  • Tape Adhesive Material Rubber
  • Imperial Tape Length 66 ft
  • Tape Brand 3M(TM)
  • Minimum Tape Performance Temperature -18 Degrees C
  • Product Form Roll
  • Tape Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Liquid Water-Resistant, UV-Resistant
  • Standards CSA Certified, RoHS 2011/65/EU Compliant, UL Listed
  • Metric Tape Width 38 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list