!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICAL GLOVE KIT, 17,000V AC/25,500V DC, 14 IN LENGTH, BLACK, GK214B, SIZE 9

ELECTRICAL GLOVE KIT, 17,000V AC/25,500V DC, 14 IN LENGTH, BLACK, GK214B, SIZE 9

SALISBURY

ELECTRICAL GLOVE KIT, 17,000V AC/25,500V DC, 14 IN LENGTH, BLACK, GK214B, SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICAL GLOVE KIT, 17,000V AC/25,500V DC, 14 IN LENGTH, BLACK, GK214B, SIZE 9

ELECTRICAL GLOVE KIT, 17,000V AC/25,500V DC, 14 IN LENGTH, BLACK, GK214B, SIZE 9

SALISBURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $633.45 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SALGK214B9
  • Mfr. Model # GK214B/9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

This Salisbury GK214B black black electrical glove kit is made of rubber and is size 9. It meets the standards for ASTM D 120, IEC EN60903, ASTM F696. Designed for rubber electrical-insulating, they feature straight cuffs, Type I insulating type, leather protector with shirred slip-on cuff, 14-inch length, thumbs, and include black class 2 gloves, 14 in and Salisbury's leather protectors.

Technical Specs

  • ItemElectrical Glove Kit
  • Cuff ColourBlack
  • Electrical Insulating TypeType I
  • Glove Length14 in
  • Glove Size9
  • Max. Use Voltage17,000V AC / 25,500V DC
  • Max. Use Voltage (DC)25,500V DC
  • Proof Test Voltage (DC)50,000V DC
  • StandardsASTM D 120, IEC EN60903, ASTM F696
  • Electrical Insulating Glove ColourBlack
  • Leather Protector TypeLeather Protectors with Shirred Slip-On Cuff
  • Glove Colour Black
  • Cuff Style Straight
  • Glove Hand Style Left and Right
  • Glove Materials Rubber
  • Includes Black Class 2 Gloves, 14 in and Salisbury's Leather Protectors
  • Max. Use Voltage (AC) 17,000V AC
  • Proof Test Voltage (AC) 20,000V AC
  • Series GK214B
  • Voltage Class Class 2
  • Electrical Glove Type Rubber Electrical-Insulating
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list