!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Product Type
Box Type
Number of Gangs
Material
Number of 1/2 In. Back Knockouts
Nominal Width
Capacity
Number of 1/2 In. Side Knockouts
Nominal Depth
Nominal Length
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Electrical Boxes

Electrical boxes contain wiring junctions and facilitate installation of outlets, switches, and fixtures.

https://catalogue.grainger.ca/?hybris=true

 145  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • IBERVILLE PRODUCTS
  • SQUARE COVER, BLANK, FLAT, SCREW MOUNT, CSA 5043, 4 X 4 IN, STEEL
  • Item # IBFBC52C1
  • Mfr. Model # BC52-C-1
  • EHC: EHC :
  • This four inch square steel cover, flat, is blank. With a screw mounting style, it is CSA certified 5043 and measures 4 x 4 inches, with a depth of three millimetres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IBERVILLE PRODUCTS
  • UTILITY BOX, GANGABLE, GROUND SCREW CSA 5043, 10 KO, 2 1/8 X 4 X 1 7/8 IN, 14 CU IN, STEEL
  • Item # IBFBC2020
  • Mfr. Model # BC2020
  • EHC: EHC :
  • This steel utility box, gangable, has ten knockouts and one outlet, and measures 2 1/8 x 4 x 1 7/8 inches and has a total volume of 14 cubic inches. Complete with a raised ground screw, it is CSA certified 5043.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IBERVILLE PRODUCTS
  • DUPLEX COVER SERIES 11 WITH MOUNT SCREW, CSA 5043, 4 X 2 IN, STEEL
  • Item # IBFBC11C1
  • Mfr. Model # BC11-C-1
  • EHC: EHC :
  • This series 11 utility duplex cover, complete with mounting screw, measures 4 x 2 inches and covers surface-mounted boxes/housings on the wall or ceiling. Made of steel, CSA certified 5043

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IBERVILLE PRODUCTS
  • UTILITY BOX COVER, BLANK, SURFACE MOUNT, 4 X 2 1/2 IN, GALVANIZED STEEL
  • Item # IBFBC11C4
  • Mfr. Model # BC11-C-4
  • EHC: EHC :
  • High voltage series 11 utility box cover, one outlet, measuring 4 by 2 1/2 inches. Rectangular in shape, the blank cover is for one outlet, made of galvanized steel, for surface mounting.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IBERVILLE PRODUCTS
  • SQUARE DEVICE BOX, 22 CONCENTRIC KO, CSA 5043, 4 X 4 X 1 1/2 IN, 21 CU IN, STEEL
  • Item # IBFBC52151K
  • Mfr. Model # BC52151-K
  • EHC: EHC :
  • With 22 concentric knockouts, this gangable device box is square, measuring 4 x 4 x 1 1/2 inches for an overall volume of 21 cubic inches. CSA certified 5043, there is a raised ground screw, and the device is made of steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IBERVILLE PRODUCTS
  • SUPPORT BRACKET, REWORK, FOR WALL 1 IN THICK, CSA, STEEL
  • Item # IBFCI820D
  • Mfr. Model # CI820-D
  • EHC: EHC :
  • This device box rework support bracket can be used on walls with a maximum thickness of one inch. It is made of steel, and CSA certified 5043.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IBERVILLE PRODUCTS
  • OCTAGONAL BOX, 12 KOS, GRD SCREW, CSA 5043, 4 X 4 X 1 1/2 IN, 15 CU IN, STEEL
  • Item # IBFBC54151K
  • Mfr. Model # BC54151-K
  • EHC: EHC :
  • This four-inch octagonal box, measuring 4 x 4 x 1 1/2 inches with 15 cubic inches if volume, has 12 concentric knockouts. CSA certified 5043, the steel box also has a raised ground screw.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IBERVILLE PRODUCTS
  • DEVICE BOX, GANGABLE, 4 KOS, CSA 5043, 2 X 3 X 2 1/2 IN, 12.5 CU IN, STEEL
  • Item # IBFBC1104
  • Mfr. Model # BC1104
  • EHC: EHC :
  • CSA certified 5043 gangable device box with recessed ears, this surface-mounted housing for flush mounted switching devices measures 2 x 3 x 2 1/2 inches with 12.5 cubic inches of volume/ The steel box has four knockouts and one outlet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • THOMAS & BETTS
  • FSU UNIVERSAL BOX, PLUG/1 GANG/3 KO/1/2 IN HUB/CSA 5043, 2 3/4 X 4 5/16 X 2 3/8 IN, 18.5 CU IN, AL
  • Item # TBSCI-FSU1/2
  • Mfr. Model # CIFSU-1/2
  • EHC: EHC :
  • This weatherproof, FSU universal box comes with a close-up plug. Made of cast aluminum, with an overall volume of 18.5 cubic inches, it has one gang, two outlets, and three knockouts. It measures 2 3/4 x 4 5/16 x 2 3/8 inches, has a 1/2 inch hub, and is lug mounted. It is CSA certified 5043.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IBERVILLE PRODUCTS
  • REWORK DEVICE BOX, NON-GANGABLE/BRACKET/5 KO/CSA 5043, 2 X 3 X 2 1/4 IN, 11 CU IN, STEEL
  • Item # IBFBC777LRB
  • Mfr. Model # BC777-LRB
  • EHC: EHC :
  • A steel, non-gangable, re-work device box measuring 2 x 3 x 2 1/4 inches with an overall volume of 11 cubic inches. To be used with non-metallic sheathed cable only, it has five knockouts, is CSA certified 5043, and comes with a re-work bracket.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list