!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC WALL CEILING UNIT HEATER

ELECTRIC WALL CEILING UNIT HEATER

MARKEL PRODUCTS

ELECTRIC WALL CEILING UNIT HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC WALL CEILING UNIT HEATER

ELECTRIC WALL CEILING UNIT HEATER

MARKEL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,083.36 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TPIHF3B5125CA1L
  • Mfr. Model # HF3B5125CA1L
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.0 lbs

Technical Specs

  • ItemElectric Wall & Ceiling Unit Heater
  • Overall Width29 1/4 in
  • Air Flow1,800 cfm, 2,000 cfm
  • Voltage208/240V AC
  • Wattage Output18.7 kW, 25 kW
  • Heating Capacity64,000/85,300 BtuH
  • Horizontal Air Throw45 ft
  • Amperage52.1A/60.2A
  • Contactor Coil Voltage24V AC
  • Housing FinishPowder Coated
  • Vertical Floor Coverage45 ft
  • RequiresThermostat
  • Manufacturers Warranty Length1 yr
  • Overall Height 34 in
  • Overall Depth 10 1/16 in
  • Air Temp. Rise 40 Degrees F/44 Degrees F
  • Phase 3
  • Heating Method Fan Forced
  • Mounting Location Wall
  • Frequency 60 Hz
  • Control Type Thermostat
  • Housing Colour Brown
  • Housing Material Steel
  • Vertical Mounting H 22 ft
  • Includes Adjustable Louvers, Direct Wire with Hinged and Latched Access Door
  • Standards ETL Listed for US & Canada
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list