!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC THERMOSTAT, 120 V AC, 3 IN W, 5¾ IN H, 1 15/16 IN D, MECHANICAL SELECTOR DIAL

ELECTRIC THERMOSTAT, 120 V AC, 3 IN W, 5¾ IN H, 1 15/16 IN D, MECHANICAL SELECTOR DIAL

ROBERTSHAW

ELECTRIC THERMOSTAT, 120 V AC, 3 IN W, 5¾ IN H, 1 15/16 IN D, MECHANICAL SELECTOR DIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC THERMOSTAT, 120 V AC, 3 IN W, 5¾ IN H, 1 15/16 IN D, MECHANICAL SELECTOR DIAL

ELECTRIC THERMOSTAT, 120 V AC, 3 IN W, 5¾ IN H, 1 15/16 IN D, MECHANICAL SELECTOR DIAL

ROBERTSHAW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $294.70 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSC5000-844
  • Mfr. Model # 5000-844
  • UNSPSC # 32130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This electric thermostat includes bezel and pilot light. It features mechanical snap action is instantaneous, positive and non-fatiguing, reacts to exceedingly, and more and measures 3 inch width, 5¾ inch height, 1 15/16 inch depth. This electric thermostat is 120 volts AC.

Technical Specs

  • ItemElectric Thermostat
  • Key FeaturesMechanical Snap Action is Instantaneous, Positive and Non-Fatiguing, Reacts to Exceedingly Small Movements of the Diaphragms for Very Close Temperature Differential
  • Overall Height5 3/4 in
  • Switch TypeDPST
  • IncludesBezel and Pilot Light
  • Number of Poles2
  • Control Type Mechanical Selector Dial
  • Overall Depth 1 15/16 in
  • Overall Width 3 in
  • Voltage 120 V AC
  • Mounting Type Terminal Mount
  • Standards CSA Class 4823 02, UL and CSA File No. E12103, UL Guide No. XAPX2
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list