!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 4.2KW/5.6KWATT OUTPUT, 6-30P, 208/240V AC

PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 4.2KW/5.6KWATT OUTPUT, 6-30P, 208/240V AC

DAYTON

PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 4.2KW/5.6KWATT OUTPUT, 6-30P, 208/240V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 4.2KW/5.6KWATT OUTPUT, 6-30P, 208/240V AC

PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 4.2KW/5.6KWATT OUTPUT, 6-30P, 208/240V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $337.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP3VU36
  • Mfr. Model # 3VU36
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1955
  • Shipping Weight 16.63 lbs

Product Details

This portable electric jobsite and garage heater includes built-in thermostat, power indicator light, steel intake and discharge grilles, and is made of steel. It is red, measures 11½ inch width, 15⅞ inch height, 11½ inch depth, 15⅞ inch length. This portable electric jobsite and garage heater has a 1-year manufacturer's warranty, it has one phase, is 208/240 volts AC, 60 Hz, a powder coated finish, 350 cfm air flow, 20.2 Amps/23.3 Amps, and has fan forced heating.

Technical Specs

  • ItemPortable Electric Jobsite & Garage Heater
  • Overall Height15 7/8 in
  • Overall Depth11 1/2 in
  • Voltage208/240V AC
  • Wattage Output4,200 W/5,600 W
  • Housing FinishPowder Coated
  • Housing MaterialSteel
  • Heating Capacity14,335/19,110 BtuH
  • Air Flow350 cfm
  • Thermal Overheat ProtectionAutomatic Reset
  • Manufacturers Warranty Length1 yr
  • StandardsUL/cUL Listed
  • NEMA Plug Configuration 6-30P
  • Overall Length 15 7/8 in
  • Overall Width 11 1/2 in
  • Phase 1
  • Air Temp. Rise 105 Degrees F
  • Housing Colour Red
  • Heating Method Fan Forced
  • Amperage 20.2 A/23.3 A
  • Frequency 60 Hz
  • Mounting Type Standing
  • Includes Built-In Thermostat, Power Indicator Light, Steel Intake and Discharge Grilles
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list