This portable electric jobsite and garage heater includes built-in thermostat, power indicator light, steel intake and discharge grilles, and is made of steel. It is red, measures 10¾ inch width, 14 inch height, 10¾ inch depth, 14 inch length. This portable electric jobsite and garage heater has a 1-year manufacturer's warranty, it has one phase, is 208/240 volts AC, 60 Hz, a powder coated finish, 300 cfm air flow, 14.4 Amps/16.7 Amps, and has fan forced heating.
Technical Specs
ItemPortable Electric Jobsite & Garage Heater
Overall Height14 in
Overall Depth10 3/4 in
Voltage208/240V AC
Wattage Output3,000 W/4,000 W
Housing FinishPowder Coated
Housing MaterialSteel
Heating Capacity10,236/13,650 BtuH
Air Flow300 cfm
Thermal Overheat ProtectionAutomatic Reset
Manufacturers Warranty Length1 yr
StandardsUL/cUL Listed
NEMA Plug Configuration6-30P
Overall Length14 in
Overall Width10 3/4 in
Phase1
Air Temp. Rise85 Degrees F
Housing ColourRed
Heating MethodFan Forced
Amperage14.4 A/16.7 A
Frequency60 Hz
Mounting TypeStanding
IncludesBuilt-In Thermostat, Power Indicator Light, Steel Intake and Discharge Grilles