!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 0.6K/0.9K/1½KW OUTPUT, 5-15P, 120V AC

PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 0.6K/0.9K/1½KW OUTPUT, 5-15P, 120V AC

DAYTON

PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 0.6K/0.9K/1½KW OUTPUT, 5-15P, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 0.6K/0.9K/1½KW OUTPUT, 5-15P, 120V AC

PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 0.6K/0.9K/1½KW OUTPUT, 5-15P, 120V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP3VU31
  • Mfr. Model # 3VU31
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1955
  • Shipping Weight 9.2 lbs

Product Details

This portable electric jobsite and garage heater includes built-in thermostat, chrome grille, power indicator light, and is made of steel. It is white, measures 11½ inch width, 15 inch height, 11 inch depth, 15 inch length. This portable electric jobsite and garage heater has a 1-year manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, a powder coated finish, 45 cfm air flow, 5 Amps/7 Amps/12.5 Amps, and has fan forced heating.

Technical Specs

  • ItemPortable Electric Jobsite & Garage Heater
  • Overall Height15 in
  • Overall Depth11 in
  • Voltage120V AC
  • Wattage Output600 W/900 W/1,500 W
  • Housing FinishPowder Coated
  • Housing MaterialSteel
  • Heating Capacity2047/3071/5120 BtuH
  • Air Flow45 cfm
  • Thermal Overheat ProtectionManual Reset
  • Manufacturers Warranty Length1 yr
  • StandardsUL/cUL Listed
  • NEMA Plug Configuration 5-15P
  • Overall Length 15 in
  • Overall Width 11 1/2 in
  • Phase 1
  • Air Temp. Rise 140 Degrees F
  • Housing Colour White
  • Heating Method Fan Forced
  • Amperage 5 A/7 A/12.5 A
  • Frequency 60 Hz
  • Mounting Type Standing
  • Includes Built-In Thermostat, Chrome Grille, Power indicator Light
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list