!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC CHAIN HOIST, BLACK/YELLOW, ALUMINUM, POWDER COATED, 1 TON MAXIMUM LIFTING CAPACITY, HOOK MOUNT, 3 YR WARRANTY

ELECTRIC CHAIN HOIST, BLACK/YELLOW, ALUMINUM, POWDER COATED, 1 TON MAXIMUM LIFTING CAPACITY, HOOK MOUNT, 3 YR WARRANTY

KITO

ELECTRIC CHAIN HOIST, BLACK/YELLOW, ALUMINUM, POWDER COATED, 1 TON MAXIMUM LIFTING CAPACITY, HOOK MOUNT, 3 YR WARRANTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CHAIN HOIST, BLACK/YELLOW, ALUMINUM, POWDER COATED, 1 TON MAXIMUM LIFTING CAPACITY, HOOK MOUNT, 3 YR WARRANTY

ELECTRIC CHAIN HOIST, BLACK/YELLOW, ALUMINUM, POWDER COATED, 1 TON MAXIMUM LIFTING CAPACITY, HOOK MOUNT, 3 YR WARRANTY

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,002.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOSNER005L2-15
  • Mfr. Model # SNER005L2-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Product Details

Single phase SER series. Hook suspension - 115/220 V, 60 Hz, single speed. Engineered for the toughest shop and industrial applications. Fail-safe pull-rotor brake that requires no adjustment. Slip clutch protects the hoist against overloads. Weathertight construction. CSA approved and ASME B30.16.

Technical Specs

  • ItemElectric Hoist
  • Mount TypeHook
  • Number of Speeds1
  • Trolley SpeedHook Mounted - No Trolley
  • Current at Max. Voltage3.9 A
  • Body MaterialAluminum
  • Includes BrakeYes
  • Chain Length15 ft.
  • Clutch TypeFriction Clutch
  • Controller Cord Length7.2 ft
  • FeaturesOutdoor and Harsh Environments, Suitable for Indoor
  • Included ComponentsHooks, Load Chain
  • Lifting Hook MaterialCarbon Steel
  • Lifting Hook TypeSwivel Hook with Safety Latch
  • Overload Protection IncludedYes
  • Thermal ProtectionYes
  • Chain FinishNickel Plated
  • StandardsANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70
  • Duty Classification H4
  • Maximum Lifting Capacity 1/2 ton
  • Maximum Lift Speed 7 ft/min
  • Maximum Lifting Length 15 ft
  • Motor Horsepower 0.34 hp
  • Brake Type Electromagnetic Brake
  • Chain Grade Grade 80
  • Chain Material Alloy Steel
  • Colour Black, Yellow
  • Controls Push Button
  • Hoist IP Rating IP65
  • Includes Clutch Yes
  • Lifting Hook Opening Width 8/9 in
  • Number of Load Chains 1
  • Phase Single
  • Body Finish Powder Coated
  • Mfr. Warranty Length 3 yr
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list