!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP,DIAPHRAGM,1/4 HP

ELECTRIC DRUM PUMP,DIAPHRAGM,1/4 HP

SOTERA

ELECTRIC DRUM PUMP,DIAPHRAGM,1/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP,DIAPHRAGM,1/4 HP

ELECTRIC DRUM PUMP,DIAPHRAGM,1/4 HP

SOTERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,209.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6XGW2
  • Mfr. Model # SS460BX731
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.05 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • Rated Voltage115V AC
  • Frequency (Hz)60
  • Motor HP1/4 hp
  • Motor EnclosureTENV
  • Housing Material - PumpsPolypropylene
  • Max. Outlet Pressure15 psi
  • Duty CycleIntermittent
  • Max. Head Pressure15 psi
  • Max. Fluid Temp.130 Degrees F
  • For Container TypeDrum
  • Variable SpeedNo
  • Power SourceElectric
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
  • Includes Discharge HoseNo
  • MeteredNo
  • Discharge Tube Outlet OD1 in
  • Includes Bung AdapterNo
  • Pump Connection OD1 1/4 in
  • Overall Length16 1/4 in
  • Diesel Exhaust Fluid CompatibleNo
  • IncludesPump only
  • Wetted MaterialsFluorocarbon, Polypropylene, Santoprene, Stainless Steel
  • Nominal Voltage110V AC
  • Pump Package Type Basic Pump without Discharge Hose
  • Full Load Amps 2.5
  • Number of Phases 1
  • Motor RPM 3,450 RPM
  • Motor Type Capacitor Start
  • Max. Flow Rate 13 gpm
  • Max. Viscosity 3,000 cps
  • Max. Head - Pumps 34 ft
  • Min. Fluid Temp. 130 Degrees F
  • For Container Size 55 gal
  • Seal Material Fluorocarbon
  • Noise Level 77 db
  • Compatible Chemicals Fertilizers, Fungicides, Herbicides, Motor Oil
  • Includes Suction Tube Yes
  • Includes Nozzle No
  • Discharge Tube Outlet ID 3/4 in
  • Discharge Connection Type NPT
  • Pump Connection ID 1 in
  • Pump Connection Type FNPT
  • Runs Dry Yes
  • Food Grade No
  • For Use With Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
  • For Media Type Fertilizers, Fungicides, Herbicides, Motor Oil
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list