!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP, 115V AC, 8 GPM, 1/10 HORSEPOWER

ELECTRIC DRUM PUMP, 115V AC, 8 GPM, 1/10 HORSEPOWER

LIQUIDYNAMICS INC.

ELECTRIC DRUM PUMP, 115V AC, 8 GPM, 1/10 HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP, 115V AC, 8 GPM, 1/10 HORSEPOWER

ELECTRIC DRUM PUMP, 115V AC, 8 GPM, 1/10 HORSEPOWER

LIQUIDYNAMICS INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,454.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45NA82
  • Mfr. Model # 51009CS9AG
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 172.0 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • Hose Length12 ft
  • Hose Tube MaterialEPDM
  • Housing Material - PumpsPolypropylene
  • For Container TypeDrum, Tote
  • Max. Flow Rate8 gpm
  • Max. Viscosity10 cps
  • Includes Discharge HoseDischarge Hose Included
  • Includes SpoutSpout Included
  • Duty CycleIntermittent
  • Suction Tube Length48 in
  • Suction Tube OD1 in
  • Motor HP1/10 hp
  • Nozzle OperationAutomatic
  • Pump Connection TypeHose Barb
  • Rated Voltage115V AC
  • Overall Length40 in
  • Diesel Exhaust Fluid CompatibleDiesel Exhaust Fluid Compatible
  • Food GradeNot Food Grade
  • Max. Fluid Temp.104 Degrees F
  • Compatible ChemicalsAcetic Acid 20%, Ammonium Hydroxide, Antifreeze (Coolant), Citric Acid 50%, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fresh Water, Glycerin, Isopropyl (Isopropanol), Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfite, Sodium Hypochlorite/Bleach up to 20%
  • Discharge Tube Outlet ID3/4 in
  • For Use WithAnti-Freeze, Clean Water, Diesel Exhaust Fluid
  • Height Above Container4 in
  • Includes Bung AdapterBung Adapter Not Included
  • Max. Head Pressure23 psi
  • Min. Fluid Temp.17 Degrees F
  • Noise Level70 dB
  • Number of Phases1
  • Runs DryRuns Dry
  • Self-PrimingSelf-Priming
  • Spout Discharge Size3/4 in
  • Spout Material316 Stainless Steel
  • Variable SpeedFixed Speed
  • Discharge Connection Type Hose Barb
  • Hose Outside Dia. 1 in
  • Hose Cover Material Thermal Plastic
  • For Container Size 55 gal, 275 gal, 330 gal
  • For Media Type Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
  • Max. Outlet Pressure 23 psi
  • Includes 2,600 lb Load Rating Heavy Duty Cart, 3/4 in x 12 ft Discharge Hose, Digital Turbine Meter, SS Automatic Nozzle
  • Includes Nozzle Nozzle Included
  • Includes Suction Tube Suction Tube Included
  • Metered Metered
  • Suction Tube Material EPDM
  • Wetted Materials EPDM, Polypropylene, Stainless Steel
  • Nozzle Material Stainless Steel
  • Power Source Electric
  • Pump Package Type Metered Dispensing with Automatic Shut-Off
  • Nominal Voltage 110V AC
  • Agency Compliance ISO
  • Explosion Proof Not Explosion Proof
  • Full Load Amps 4.5 A
  • Motor RPM 1,750 RPM
  • Cord Length 54 in
  • Discharge Tube Outlet OD 1 in
  • Frequency (Hz) 60 Hz
  • Hose Inside Dia. 3/4 in
  • Max. Head - Pumps 48 ft
  • Max. Oil Flow 8 gpm
  • Motor Type 2 Pole
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl Acetate, Fertilizers, Formic Acid, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils Synthetic, Hydrazine, Hydrochloric/Muriatic Acid 100%, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Hydrofluoric Acid 20%, Hydrofluoric Acid 75%, Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Nitric Acid Concentrated, Paint, Paint Thinner, Pesticides, Phosphoric Acid 40%, Sodium Bisulfate, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Stoddard Solvent (Mineral Spirits), Sulfuric Acid 10 to 75%, Sulfuric Acid 75 to 100%, Sulfuric Acid to 10%, Toluene, Trichlorethylene 50%, Turpentine, Windshield Washer Fluid, Xylene
  • Pump Connection OD 1 in
  • Seal Material EPDM
  • Spout Connection Type Integral to Nozzle
  • Spout Length 6 in
  • Suction Tube ID 3/4 in
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list